Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
Easy UPS On-Line SRV 240V Battery Pack
By Apc
Order Code:
ZT1696393S
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it in
11-14
working days
Available
GBP
1499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/easy-ups-on-line-srv-240v-battery-pack/p/ZT1696393S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
APC SRV240BP-9A, Sealed Lead Acid (VRLA), 240 V, Black, REACH, APC Easy UPS 6/10KVA, 60 kg
Specifications
Specifications for Easy UPS On-Line SRV 240V Battery Pack
Colour
Black
Weight
60kg
Voltage
240V