Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
Easy UPS Ups 900VA 230V Avr IEC Sockets
By Apc
Order Code:
ZT5363973S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/easy-ups-ups-900va-230v-avr-iec-sockets/p/ZT5363973S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
APC Easy UPS UPS 900VA 230V AVR IEC Sockets 4 x AC Outlets
Specifications
Specifications for Easy UPS Ups 900VA 230V Avr IEC Sockets
Product Type
UPS Power Supplies
Nominal Input Voltage
230V
Cord Length
1.2m
Dimensions (W x D x H)
355x120x160mm
Output Power Capacity
480W/900VA
Weight
6kg
Colour
Black
Battery Type
Lead Acid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome