Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
EasyUPS 650VA 230V 6xIEC C13 Outlets AVR
By Apc
Order Code:
ZT4972913S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/easyups-650va-230v-6xiec-c13-outlets-avr/p/ZT4972913S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
APC Easy UPS 650VA 230V 6x IEC C13 Outlets AVR
Specifications
Specifications for EasyUPS 650VA 230V 6xIEC C13 Outlets AVR
Product Type
UPS Power Supplies
Colour
Black
Input Connections
IEC 60320 C14
Dimensions (W x D x H)
160.5x305x92.5mm
Output Connections
(6) IEC 60320 C13
Weight
4.5kg
Output Power Capacity
375W/650VA
Battery Type
Lead Acid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome