Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
Edge Ups 750VA 230V Tower
By Vertiv
Order Code:
ZT1560363S
£399.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/edge-ups-750va-230v-tower/p/ZT1560363S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
Edge Ups 750va 230v Tower In
Specifications
Specifications for Edge Ups 750VA 230V Tower
Width
4380mm
Depth
3800mm
Weight
11kg
Height
440mm