Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
Ellipse Pro 650 IEC 650VA/400W
By Eaton
Order Code:
ZT4781136S
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/ellipse-pro-650-iec-650va-400w/p/ZT4781136S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
Eaton Ellipse PRO 650 IEC 650VA/400W IEC C13 UPS
Specifications
Specifications for Ellipse Pro 650 IEC 650VA/400W
Type
UPS Power Supplies
Weight
6.6kg
Output Connections
(3) C13, (1) C13 surge only
Battery Type
Lead Acid
Input Connections
C14
Input Frequency
40/70Hz
Output Power Capacity
400w/650VA
Nominal Input Voltage
165-285V
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome