Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
Module Protection Fuse+switch/neon 16A
By Electrak
Order Code:
ZT5023931S
£40.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/module-protection-fuse%2Bswitch-neon-16a/p/ZT5023931S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
Electrak MODULE PROTECTION FUSE+SWITCH/NEON 16A Protection & Switching IAB402A
Specifications
Specifications for Module Protection Fuse+switch/neon 16A
Width
60mm
Length
115.5mm
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome