Smart-UPS 10kVA RM 6U 230V 6xC13 4xC19

Order Code: ZT5349219S

£9,499.99 Inc VAT (20%)
£9,999.995% off


Description

Smart-UPSTM On-Line provides high-density, double-conversion, online power protection for servers, voice/data networks, medical labs, and light industrial applications. The Smart-UPS On-Line is capable of supporting loads from 1 kVA 10 kVA in a rack/tower convertible chassis. The 6 kVA, 8 kVA, and 10 kVA models feature unity output power factor enabling them to support power-hungry blade servers or heavily loaded equipment racks. When business-critical systems require runtime in hours, not minutes, Smart-UPS On-Line can be configured with multiple battery packs to meet aggressive runtime demands.The included PowerChuteTM Network Shutdown management software provides unattended graceful shutdown of network operating systems. Models 5 kVA to 10 kVA include an integrated network management card for remote management. The entire Smart-UPS On-Line family provides value to customers with demanding power conditions, including a very wide input voltage window, extremely tight output voltage regulation, frequency regulation, internal bypass, and input power factor correction.

See full description
Specifications for Smart-UPS 10kVA RM 6U 230V 6xC13 4xC19
  • Weight
    111.82kg
  • Colour
    Black
  • Product Type
    UPS Power Supplies
  • Output Power Capacity
    10.0kW/10.0kVA
  • Nominal Input Voltage
    230V
  • Battery Type
    Lead Acid
  • Dimensions (W x D x H)
    432x715x263mm