Smart UPS 3000VA RM 230V SmartConnect

Order Code: ZT1534498S

£2,299.99 Inc VAT (20%)


Description

Smart UPS 3000VA RM 230V SmartConnect Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other.

Specifications for Smart UPS 3000VA RM 230V SmartConnect
  • Depth
    683mm
  • Height
    86mm
  • Width
    480mm
  • Nominal Input Voltage
    151-302V
  • RoHS Compliant
    Yes
  • Colour
    Black
  • Output Power Capacity
    2.7kW/3.0kVA
  • Weight
    44.28kg
  • Battery Type
    Lead Acid
  • Dimensions (W x D x H)
    432x683x86mm
  • Type
    UPS Power Supplies