Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
Smart-UPS 5000VA 230V Rackmount Tower
By Apc
Order Code:
ZT5349156S
£4,499.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
4499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/smart-ups-5000va-230v-rackmount-tower/p/ZT5349156S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
APC Smart-UPS 5000VA 230V Rackmount Tower
Specifications
Specifications for Smart-UPS 5000VA 230V Rackmount Tower
Product Type
UPS Power Supplies
Output Power Capacity
4.0kW/5.0kVA
Colour
Black
Weight
97.73kg
Dimensions (W x D x H)
483x660x222mm
Input Connections
(1) hard wire 3-wire
Battery Type
Lead Acid
Nominal Input Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome