Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
SmartUPS SRT 1500VA RM 230V Network Card
By Apc
Order Code:
ZT5349243S
£2,199.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
2199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/smartups-srt-1500va-rm-230v-network-card/p/ZT5349243S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
APC Smart-UPS SRT 1500VA Rackmount 2U 230V 6x C13 IEC Outlets Network Card
Specifications
Technical Information
Specifications for SmartUPS SRT 1500VA RM 230V Network Card
Dimensions (W x D x H)
432x505x85mm
Cord Length
1.8m
Output Connections
(6) IEC 60320 C13
Battery Type
Lead Acid
Weight
21kg
Product Type
UPS Power Supplies
Nominal Input Voltage
230V
Output Power Capacity
1.5kW/1.5kVA
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome