Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
UPS Ellipse Eco Surge Protected 650VA 400W 4 IEC Outlets
By Eaton
Order Code:
ZT5063087S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/ups-ellipse-eco-surge-protected-650va-400w-4-iec-outlets/p/ZT5063087S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
Eaton UPS ELLIPSE ECO SURGE PROTECTED 650VA 400W 4 IEC OUTLETS Eaton Single Phase UPS (PQ) EL650IEC
Specifications
Specifications for UPS Ellipse Eco Surge Protected 650VA 400W 4 IEC Outlets
Height
263mm
Depth
81mm
Width
235mm
Weight
3.6kg