Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Variable Speed Drives
Choke Ac Line 3PH 10A - 2500250213
By Schneider Electric
Order Code:
ZT5006754S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/variable-speed-drives/choke-ac-line-3ph-10a-2500250213/p/ZT5006754S
Add to quotation
View all Variable Speed Drives
Description
Schneider Electric CHOKE AC LINE 3PH 10A VSD Accessories & Spares VW3A4552
Specifications
Specifications for Choke Ac Line 3PH 10A - 2500250213
Max. Rated Operation Voltage
690V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome