Drive Variable Speed 3PH ATV212 11KW 480V EMC Class C1 IP55

Order Code: ZT5048020S

£1,599.99 Inc VAT (20%)


Description

Schneider Electric DRIVE VARIABLE SPEED 3PH ATV212 11KW 480V EMC CLASS C1 IP55 HVAC VSD Range ATV21 & ATV21W ATV212WD11N4C

Specifications for Drive Variable Speed 3PH ATV212 11KW 480V EMC Class C1 IP55
  • Height
    560mm
  • Depth
    315mm
  • Mains Voltage
    380 - 480V
  • Width
    290mm
  • Number of Phases Input
    3
  • Number of Analogue Outputs
    1
  • Max. Output Frequency
    200Hz
  • Mains Frequency
    50/60Hz
  • Number of Analogue Inputs
    2
  • Max. output voltage
    480V
  • Type of Converter
    U converter
  • Number of Phases Output
    3
  • Number of Digital Inputs
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome