Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Variable Speed Drives
Filter Sinusoidal 3PH 400A
By Schneider Electric
Order Code:
ZT5003058S
£8,999.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8999.99
https://www.zoro.co.uk/shop/electrical-and-lighting/variable-speed-drives/filter-sinusoidal-3ph-400a/p/ZT5003058S
Add to quotation
View all Variable Speed Drives
Description
Schneider Electric FILTER SINUSOIDAL 3PH 400A VSD Accessories & Spares VW3A5209
Specifications
Specifications for Filter Sinusoidal 3PH 400A
Max. Rated Operation Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome