Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Grid Plate 1 Gang 1 Module Round Edge Black Nickel Black Insert
By Electrium
Order Code:
ZT4995928S
£6.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/grid-plate-1-gang-1-module-round-edge-black-nickel-black-insert/p/ZT4995928S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium GRID PLT 1 GANG 1 MOD ROUND EDGE BLK NCKL BLK INSRT Datacoms & Entertainment VX9061RBN
Specifications
Specifications for Grid Plate 1 Gang 1 Module Round Edge Black Nickel Black Insert
Colour
Black
Material
Metal
Height
86mm
Width
86mm
IP Rating
IP2X
Mounting Type
Engage (snap)
Surface Finish
Glossy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome