Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Grid Plate 1 Gang 2 Module Black Nickel Black Insert
By Electrium
Order Code:
ZT4992578S
£20.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.49
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/grid-plate-1-gang-2-module-black-nickel-black-insert/p/ZT4992578S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium GRID PLATE 1 GANG 2 MODULE BLACK NICKEL BLACK INSERT Datacoms & Entertainment VX3062BN
Specifications
Specifications for Grid Plate 1 Gang 2 Module Black Nickel Black Insert
Material
Metal
Height
84.4mm
Width
84.4mm
Colour
Black
Surface Finish
Glossy
Mounting Type
Screw mounting
IP Rating
IP2X
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome