Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Grid Plate 1 Gang 2 Module Polished Steel White Insert - V x 3062PS
By Electrium
Order Code:
ZT4992728S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/grid-plate-1-gang-2-module-polished-steel-white-insert-v-x-3062ps/p/ZT4992728S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium GRID PLATE 1 GANG 2 MODULE POLISHED STEEL WHITE INSERT Datacoms & Entertainment VX3062PS
Specifications
Specifications for Grid Plate 1 Gang 2 Module Polished Steel White Insert - V x 3062PS
Material
Metal
Colour
Chrome
Height
84.4mm
Width
84.4mm
Material Qualifier
Stainless Steel
IP Rating
IP2X
Surface Finish
Glossy
Mounting Type
Screw mounting