Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Grid Plate 1 Gang 2 Module Stainless Steel White Insert
By Electrium
Order Code:
ZT4992755S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/grid-plate-1-gang-2-module-stainless-steel-white-insert/p/ZT4992755S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium GRID PLATE 1 GANG 2 MODULE STAINLESS STEEL WHITE INSERT Datacoms & Entertainment VX3062SS
Specifications
Specifications for Grid Plate 1 Gang 2 Module Stainless Steel White Insert
Material
Metal
Height
84.4mm
Colour
Silver
Width
84.4mm
Surface Finish
Matt
IP Rating
IP2X
Material Qualifier
Stainless Steel
Mounting Type
Screw mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome