Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Grid Plate 2 Gang 4 Module Polished Steel White Insert
By Electrium
Order Code:
ZT4986804S
£9.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.19
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/grid-plate-2-gang-4-module-polished-steel-white-insert/p/ZT4986804S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium GRID PLATE 2 GANG 4 MODULE POLISHED STEEL WHITE INSERT Datacoms & Entertainment VX9064PS
Specifications
Specifications for Grid Plate 2 Gang 4 Module Polished Steel White Insert
Material
Metal
Width
146mm
Height
86mm
Colour
Chrome
IP Rating
IP2X
Surface Finish
Glossy
Material Qualifier
Stainless Steel
Mounting Type
Engage (snap)