K3566DABRPWHI Quadplexer Tv/Fmdab/SATX2 with BT Secondary

Order Code: ZT1121651X

£30.99each Inc VAT (20%)
£154.95 minimum order value
£31.993% off

Minimum order quantity: 5.

Description

146 x 86mm. Fully screened non isolated TV outlets containing a combination of single (iec male), TV/FM Diplexer, TV/FM/SAT Triplexer and secondary telephone outlets for use within digital TV systems and interactive TV services.

Specifications for K3566DABRPWHI Quadplexer Tv/Fmdab/SATX2 with BT Secondary
  • Number of Gangs
    6
  • Orientation
    Straight
  • Temperature Range
    -5 to +40°C
  • MFR Part No.
    K3566RPWHI
  • Overall Height
    86mm
  • Mounting Type
    Surface Mount
  • Overall Depth
    32mm
  • Overall Length
    146mm
  • Gender
    Men
  • Fixing Method
    Screw
  • Overall Width
    86mm
  • Type
    DAB/SATX2
  • Material
    Plastic
  • Connection Type
    Quad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome