Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
K5854DABWHI 2 Module TV/FM Dab/SATX2 Quadplexer White
By MK Electric
Order Code:
ZT1121648X
£21.49
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
21.49
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/k5854dabwhi-2-module-tv-fm-dab-satx2-quadplexer-white/p/ZT1121648X
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Quadplexer TV / DAB / FM / SAT - K5854
Specifications
Specifications for K5854DABWHI 2 Module TV/FM Dab/SATX2 Quadplexer White
Mounting Type
Surface Mount
Fixing Method
Clip
Overall Depth
16mm
Orientation
Straight
Number of Gangs
1
Overall Width
68mm
Overall Height
18mm
Type
Euro
Overall Length
54mm
MFR Part No.
K5854DABWHI
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome