Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Module 1 Gang RJ45 CAT5E Black
By Electrium
Order Code:
ZT4995564S
£9.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/module-1-gang-rj45-cat5e-black/p/ZT4995564S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium MODULE 1 GANG RJ45 CAT5E BLACK Black Data & Communication Modules VX9988BK
Specifications
Specifications for Module 1 Gang RJ45 CAT5E Black
Colour
Black
Material
Plastic
Overall Depth
19mm
Surface Finish
Glossy
Material Qualifier
Thermoplastic
Number of Outlets/Connections
1
Mounting Type
Engage (snap)
Mounting Method
Module frame/grid
Applications
For data connection housing
Width
25mm
Overall Height
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome