Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Module 1 Gang Satellite F Type White
By Electrium
Order Code:
ZT5108978S
£7.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.19
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/module-1-gang-satellite-f-type-white/p/ZT5108978S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium MODULE 1 GANG SATELLITE F TYPE WHITE White Data & Communication Modules VX9989
Specifications
Specifications for Module 1 Gang Satellite F Type White
Material
Brown
Overall Depth
21mm
Width
25mm
Mounting Type
Ceiling Mounting
Number of Outlets/Connections
1
Overall Height
50mm