Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Module 1 Gang Screened TV White
By Electrium
Order Code:
ZT4986440S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/module-1-gang-screened-tv-white/p/ZT4986440S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium MODULE 1 GANG SCREENED TV WHITE White Data & Communication Modules VX9978
Specifications
Specifications for Module 1 Gang Screened TV White
Colour
White
Material
Plastic
Overall Height
50mm
Material Qualifier
Thermoplastic
Surface Finish
Glossy
Number of Outlets/Connections
1
Mounting Type
Engage (snap)
Mounting Method
Module frame/grid
Width
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome