Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Module 1 Gang Telephone Secondary Black
By Electrium
Order Code:
ZT4995548S
£5.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/module-1-gang-telephone-secondary-black/p/ZT4995548S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium MODULE 1 GANG TELEPHONE SECONDARY BLACK Black Data & Communication Modules VX9981BK
Specifications
Specifications for Module 1 Gang Telephone Secondary Black
Colour
Black
Material
Plastic
Overall Height
50mm
Mounting Type
Engage (snap)
Overall Depth
20mm
Surface Finish
Glossy
Mounting Method
Module frame/grid
Material Qualifier
Thermoplastic
Width
25mm
Number of Outlets/Connections
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome