Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Module 2 Gang USB Charger 2 x 1A 5V Black
By Electrium
Order Code:
ZT5050786S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/module-2-gang-usb-charger-2-x-1a-5v-black/p/ZT5050786S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium MODULE 2 GANG USB CHARGER 2X1A 5V BLACK Black Data & Communication Modules VX9985BK
Specifications
Specifications for Module 2 Gang USB Charger 2 x 1A 5V Black
Material
Plastic
Colour
Black
Mounting Type
Engage (snap)
Material Qualifier
Thermoplastic
Applications
USB
Number of Outlets/Connections
2
Surface Finish
Glossy
Overall Height
50mm
Width
50mm
Mounting Method
Module frame/grid
Overall Depth
35.5mm