Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Module Half Blank Black - 2500186459
By Electrium
Order Code:
ZT4993080S
£1.44
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.44
0%
20 - 49
£1.38
4%
50 - 99
£1.32
8.5%
100 - 199
£1.27
12%
200 +
£1.21
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.44
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/module-half-blank-black-2500186459/p/ZT4993080S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium MODULE HALF BLANK BLACK Black Data & Communication Modules VX6080BK
Tags:
#BulkDiscount
Specifications
Specifications for Module Half Blank Black - 2500186459
Colour
Black
Material
Plastic
Mounting Type
Screw mounting
Surface Finish
Glossy
IP Rating
IP2X
Applications
Blank plate
Material Qualifier
Thermoplastic
Model
Central cover plate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome