Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Module Half Blank White - 2500186457
By Electrium
Order Code:
ZT4993021S
£1.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.29
0%
20 - 49
£1.24
4%
50 - 99
£1.19
8%
100 - 199
£1.14
11.5%
200 +
£1.08
16.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.29
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/module-half-blank-white-2500186457/p/ZT4993021S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium MODULE HALF BLANK WHITE White Data & Communication Modules VX6080
Tags:
#BulkDiscount
Specifications
Specifications for Module Half Blank White - 2500186457
Material
Plastic
Colour
White
Mounting Type
Screw mounting
Applications
Blank plate
IP Rating
IP2X
Surface Finish
Glossy
Material Qualifier
Thermoplastic
Model
Central cover plate