Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Module Multi TV/FM/2 x SATELLITE/FM Return White
By Electrium
Order Code:
ZT4991335S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/module-multi-tv-fm-2-x-satellite-fm-return-white/p/ZT4991335S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium MODULE MULTI TV/FM/2XSATELLITE/FM RETURN WHITE White Data & Communication Modules VX9973
Specifications
Specifications for Module Multi TV/FM/2 x SATELLITE/FM Return White
Material
Brown
Colour
L
Overall Depth
38mm
Overall Height
50mm
Applications
E10
Width
75mm
Mounting Type
Ceiling mounting
Number of Outlets/Connections
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome