Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Module Quadple x er TV/FM/2 x SATELLITE Black
By Electrium
Order Code:
ZT5001111S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/module-quadple-x-er-tv-fm-2-x-satellite-black/p/ZT5001111S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium MODULE QUADPLEXER TV/FM/2XSATELLITE BLACK Black Data & Communication Modules VX9969BK
Specifications
Specifications for Module Quadple x er TV/FM/2 x SATELLITE Black
Material
Plastic
Colour
Black
Number of Outlets/Connections
4
Surface Finish
Glossy
Overall Depth
38mm
Mounting Type
Engage (snap)
Width
50mm
Mounting Method
Module frame/grid
Material Qualifier
Thermoplastic
Overall Height
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome