Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Module Quadple x er TV/FM/2 x SATELLITE White
By Electrium
Order Code:
ZT5001160S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/module-quadple-x-er-tv-fm-2-x-satellite-white/p/ZT5001160S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium MODULE QUADPLEXER TV/FM/2XSATELLITE WHITE White Data & Communication Modules VX9969
Specifications
Specifications for Module Quadple x er TV/FM/2 x SATELLITE White
Colour
L
Material
Brown
Width
50mm
Number of Outlets/Connections
4
Applications
E10
Overall Depth
38mm
Overall Height
50mm
Mounting Type
Ceiling mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome