Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Module RJ11/12 Black - 2500198421
By Electrium
Order Code:
ZT4991129S
£6.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/module-rj11-12-black-2500198421/p/ZT4991129S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium MODULE RJ11/12 BLACK Black Data & Communication Modules VX9976BK
Specifications
Specifications for Module RJ11/12 Black - 2500198421
Material
Plastic
Colour
Black
Mounting Type
Engage (snap)
Width
25mm
Overall Height
50mm
Applications
For data connection housing
Material Qualifier
Thermoplastic
Overall Depth
19mm
Surface Finish
Glossy
Mounting Method
Module frame/grid
Number of Outlets/Connections
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome