Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket 1 Gang RJ11 Telephone White Moulded
By Deta
Order Code:
ZT4983803S
£5.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.19
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-1-gang-rj11-telephone-white-moulded/p/ZT4983803S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Deta SOCKET 1 GANG RJ11 TELEPHONE WHITE MOULDED Telephone Outlets S1354
Specifications
Specifications for Socket 1 Gang RJ11 Telephone White Moulded
Overall Height
86mm
Overall Depth
7mm
Number of Outlets/Connections
1
Width
86mm
Material Qualifier
Ivory