Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket 1 Gang RJ11 Telephone White White Insert
By Deta
Order Code:
ZT5005330S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-1-gang-rj11-telephone-white-white-insert/p/ZT5005330S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Deta SOCKET 1 GANG RJ11 TELEPHONE WHITE WHITE INSERT Telephone Outlets 8585WHW
Specifications
Specifications for Socket 1 Gang RJ11 Telephone White White Insert
Colour
L
Width
86mm
Overall Height
86mm
Number of Outlets/Connections
1
Overall Depth
7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome