Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket 1 Gang Tel Secondary Surf White Mould Pattress Box
By Deta
Order Code:
ZT5038820S
£6.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-1-gang-tel-secondary-surf-white-mould-pattress-box/p/ZT5038820S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Deta SKT 1 GANG TEL SECONDARY SURF WHI MLD PATTRESS BOX Telephone Outlets V1351
Specifications
Specifications for Socket 1 Gang Tel Secondary Surf White Mould Pattress Box
Colour
L
Overall Depth
8mm
Number of Outlets/Connections
1
Width
86mm
Overall Height
86mm
Mounting Method
Sendzimir galvanized
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome