Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket 1 Gang Telephone Master Chrome White Insert - 8581CHW
By Deta
Order Code:
ZT5004870S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-1-gang-telephone-master-chrome-white-insert-8581chw/p/ZT5004870S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Deta SOCKET 1 GANG TELEPHONE MASTER CHROME WHITE INSERT Telephone Outlets 8581CHW
Specifications
Specifications for Socket 1 Gang Telephone Master Chrome White Insert - 8581CHW
Colour
L
Overall Height
86mm
Number of Outlets/Connections
1
Overall Depth
7mm
Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome