Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket 1 Gang Telephone Secondary Chrome Black Insert - 8583CHB
By Deta
Order Code:
ZT5004910S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-1-gang-telephone-secondary-chrome-black-insert-8583chb/p/ZT5004910S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Deta SOCKET 1 GANG TELEPHONE SECONDARY CHROME BLACK INSERT Telephone Outlets 8583CHB
Specifications
Specifications for Socket 1 Gang Telephone Secondary Chrome Black Insert - 8583CHB
Colour
Normally open contact
Overall Depth
7mm
Overall Height
86mm
Width
86mm
Number of Outlets/Connections
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome