Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket 1 Gang TV Coaxial Non-Isolatorated Black Nickel
By Electrium
Order Code:
ZT4993177S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-1-gang-tv-coaxial-non-isolatorated-black-nickel/p/ZT4993177S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium SOCKET 1 GANG TV COAXIAL NON-ISOLATED BLACK NICKEL Datacoms & Entertainment VX3992BN
Specifications
Specifications for Socket 1 Gang TV Coaxial Non-Isolatorated Black Nickel
Material
Metal
Colour
Black
Mounting Type
Mounting with screw
Model
Loop-through socket
Mounting Method
Surface mounted
Surface Finish
Glossy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome