Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket 1 Gang TV Coaxial Non-Isolatorated Stainless Steel - V x 9992SS
By Electrium
Order Code:
ZT5099492S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-1-gang-tv-coaxial-non-isolatorated-stainless-steel-v-x-9992ss/p/ZT5099492S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium SOCKET 1 GANG TV COAXIAL NON-ISOLATED STAINLESS STEEL Datacoms & Entertainment VX9992SS
Specifications
Specifications for Socket 1 Gang TV Coaxial Non-Isolatorated Stainless Steel - V x 9992SS
Material
STOP
Colour
Centre
Mounting Method
Hot dip galvanized
Surface Finish
Direct
Material Qualifier
Centre