Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket 1 Module Cat 6 RJ45 Angled 25 x 50mm White
By Novar ED&S
Order Code:
ZT4995257S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-1-module-cat-6-rj45-angled-25-x-50mm-white/p/ZT4995257S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Novar ED&S SOCKET 1 MODULE CAT 6 RJ45 ANGLED 25X50MM WHITE Modules (Euro and LJU6C) (OWA) K5864WHI
Specifications
Specifications for Socket 1 Module Cat 6 RJ45 Angled 25 x 50mm White
Colour
White
Applications
Modular Jack
Number of Outlets/Connections
1
Mounting Method
Module frame/grid
Overall Height
50mm
Width
25mm
Mounting Type
Engage (snap)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome