Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket 1G Unswitched 13A White
By Novar ED&S
Order Code:
ZT4983946S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-1g-unswitched-13a-white/p/ZT4983946S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Novar ED&S SOCKET 1G UNSWITCHED 13A WHITE Modules (Euro and LJU6C) (OWA) K5830WHI
Specifications
Specifications for Socket 1G Unswitched 13A White
Material
Plastic
Colour
White
Overall Height
50mm
Width
50mm
Model
British Standard
Overall Depth
46mm
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome