Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket 2 Gang TV Coaxial Non-Isolatorated Black Nickel
By Electrium
Order Code:
ZT4995230S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-2-gang-tv-coaxial-non-isolatorated-black-nickel/p/ZT4995230S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium SOCKET 2 GANG TV COAXIAL NON-ISOLATED BLACK NICKEL Datacoms & Entertainment VX3993BN
Specifications
Specifications for Socket 2 Gang TV Coaxial Non-Isolatorated Black Nickel
Colour
Black
Material
Metal
Model
Loop-through socket
Mounting Method
Surface mounted
Surface Finish
Glossy
Mounting Type
Mounting with screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome