Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket 2 Gang TV Coaxial Non-Isolatorated Polished Steel - V x 3993PS
By Electrium
Order Code:
ZT4992856S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-2-gang-tv-coaxial-non-isolatorated-polished-steel-v-x-3993ps/p/ZT4992856S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Electrium SOCKET 2 GANG TV COAXIAL NON-ISOLATED POLISHED STEEL Datacoms & Entertainment VX3993PS
Specifications
Specifications for Socket 2 Gang TV Coaxial Non-Isolatorated Polished Steel - V x 3993PS
Colour
Chrome
Material
Metal
Material Qualifier
Stainless Steel
Mounting Type
Mounting with screw
Surface Finish
Glossy
Model
Loop-through socket
Mounting Method
Surface mounted