Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket 2 Module Tv/fm/dab/sat Triple x er White
By Novar ED&S
Order Code:
ZT4992952S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-2-module-tv-fm-dab-sat-triple-x-er-white/p/ZT4992952S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Novar ED&S SOCKET 2 MODULE TV/FM/DAB/SAT TRIPLEXER WHITE Modules (Euro and LJU6C) (OWA) K5853DABWHI
Specifications
Specifications for Socket 2 Module Tv/fm/dab/sat Triple x er White
Colour
White
Mounting Method
Module frame/grid
Mounting Type
Engage (snap)
Number of Outlets/Connections
3
Width
50mm
Applications
SAT
Overall Height
50mm