Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket Diple x er Tv+fm/dab Coaxial White Moulded
By Deta
Order Code:
ZT4983012S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-diple-x-er-tv%2Bfm-dab-coaxial-white-moulded/p/ZT4983012S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Deta SOCKET DIPLEXER TV+FM/DAB COAXIAL WHITE MOULDED TV Outlets S1265
Specifications
Specifications for Socket Diple x er Tv+fm/dab Coaxial White Moulded
Colour
L
Overall Height
86mm
Overall Depth
7mm
Material Qualifier
Ivory
Number of Outlets/Connections
2
Mounting Method
Sendzimir galvanized
Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome