Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket Double Tv and f Type Satellite White Moulded
By Deta
Order Code:
ZT4983043S
£7.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.39
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-double-tv-and-f-type-satellite-white-moulded/p/ZT4983043S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Deta SOCKET DOUBLE TV&F TYPE SATELLITE WHITE MOULDED TV Outlets S1266
Specifications
Specifications for Socket Double Tv and f Type Satellite White Moulded
Colour
L
Width
86mm
Overall Height
86mm
Number of Outlets/Connections
2
Mounting Method
Sendzimir galvanized
Material Qualifier
Ivory
Overall Depth
7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome