Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket Quadple x er TV and FM/DAB and SAT1 and SAT2 White 2 Module Cut-out
By Deta
Order Code:
ZT5007374S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-quadple-x-er-tv-and-fm-dab-and-sat1-and-sat2-white-2-module-cut-out/p/ZT5007374S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Deta SOCKET QUADPLEXER TV&FM/DAB&SAT1&SAT2 WHI 2 MODULE CUT-OUT TV Outlets S1342
Specifications
Specifications for Socket Quadple x er TV and FM/DAB and SAT1 and SAT2 White 2 Module Cut-out
Colour
L
Overall Height
86mm
Width
86mm
Number of Outlets/Connections
4
Overall Depth
7mm
Material Qualifier
Ivory
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome