Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Socket Triple x er Tv and fm/dab and sat White Moulded
By Deta
Order Code:
ZT4983215S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/socket-triple-x-er-tv-and-fm-dab-and-sat-white-moulded/p/ZT4983215S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Deta SOCKET TRIPLEXER TV&FM/DAB&SAT WHITE MOULDED TV Outlets S1340
Specifications
Specifications for Socket Triple x er Tv and fm/dab and sat White Moulded
Width
86mm
Overall Depth
7mm
Overall Height
86mm
Number of Outlets/Connections
3
Material Qualifier
Ivory