10AX 2-Way Pull Cord Switch - Anthracite 230V IP20 | Description: Ideal for bathrooms and utility rooms. - 10AX rated - 2-way - With approx. 1.5m pull cord - Metal Anthracite finish with matching pull cord tip - Certified to EN 60669-1 | Features: Finish: Anthracite, Material: Thermoset resin, Projection: 3.6cm, Diameter: 7.4cm