13A 2G Dp Rcd Switched Socket - 30mA (Type A) 230V IP20 - CU9RCD

Order Code: ZT3315705S

£46.99 Inc VAT (20%)
£49.996% off


Description

13A 2G DP RCD Switched Socket - 30mA (Type A) 230V IP20 | Description: Type A RCD for AC residual current and pulsating DC up to 6 mA. Suitable for equipment with electronic components such as IT equipment. Passive (latching) type, which will automatically reset after a power outage, without the need for manual resetting. - Tripping current (IΔn) : 30mA - Trip time @ IΔn: 40ms - Minimum mounting box depth: 35mm - Outboard rockers - Switch type: Double Pole - Dual earth terminals - Captive screw terminals | Features: Finish: White, Material: Thermoset resin, Height: 8.6cm, Width: 14.6cm, Projection: 1cm, Wattage (max) : 3.5W

See full description
Specifications for 13A 2G Dp Rcd Switched Socket - 30mA (Type A) 230V IP20 - CU9RCD
  • Current Rating
    13A
  • Model Series
    CU9RCD
  • Projection
    1cm
  • Maximum Wattage
    3.5W
  • Height
    8.6cm
  • Minimum Mounting Box Depth
    35mm
  • Switch Type
    Double Pole
  • Material
    Thermoset resin
  • Width
    14.6cm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome